LED battery-powered torch, T45
Rechargeable-battery LED torch T45
TRCH-BTRY-T45-LED-LIGHTER
Art.-no.
08278001
EAN 4046778807898
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For vehicle sockets and cigarette lighters
- Robust plastic design
- Cannot be overcharged
- Clearly limited, uniform light cone thanks to special lens optics
Product information
Datasheets(X)
Light intensity | 30 cd |
Adjustable focus | No |
Luminous period | 1 h |
Charging time | 15 h |
IP protection class | IP 20 |
Protection class lamp | Protection class III/safety extra-low voltage |
Type of rechargeable battery/battery | NiMH |
Nominal voltage | 4.8 V/DC |
Rechargeable battery/battery capacity | 20 mAh |
Min./max. charging voltage | 12-24 V/DC |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 83.5 x 25 x 25 mm |
Material | Plastic |