Knurled thumb screw, low profile
SCR-KNRL-DIN653-BRS-M6X25
Art.-no. 02244625
EAN 4046777718546
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 653 brass, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M6 |
Length (h1) | 20 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Standards | DIN 653 |
Form | Low |
Material | Brass |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 6 mm |
RoHS-compliant | Yes |
