Knurled screw, low profile
Knurled screw, low profile, others
SCR-KNRL-DIN653-5.8-M10X50
Art.-no.
022451050
EAN 4066441447695
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M10 |
Length (h1) | 50 mm |
Head diameter (dk) | 36 mm |
Head height (k1) | 8 mm |
Standards | DIN 653 |
Form | Low |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Shank diameter | 10 mm |
RoHS-compliant | Yes |