Knurled nut, high profile DIN 466, steel 5 plain
DIN 466 plain steel 5
NUT-KNRL-DIN466-5-M6
Art.-no.
031256
EAN 4047376959422
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 466 |
Material | Steel |
Property class | 5 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 15 mm |
Outer diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Outer diameter 2 (d2) | 12 mm |
Thread type | Metric thread |
Nominal diameter | 6 mm |