Knob with threaded bushing, brass
HANDWHEEL-THREAD-BUSHING-D40-M8
Art.-no. 023794008
EAN 4049557451671
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- 7 sided star knob
- Blind hole
Product information
Datasheets(X)
Application area
Used for tightening or operating such as on machine tools, projection equipment, access doors, etc.
![]() | |
Colour | Black |
Material of screwing thread | Brass |
Thread type x nominal diameter (d1) | M8 |
Head diameter (dk) | 40 mm |
Socket diameter | 21 mm |
Socket height | 11 mm |
Product weight (per item) | 35.750 g |
