Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Key, high profile DIN 6885, steel, plain, shape E

DIN 6885, stl, shape E
FEATHKEY-DIN6885-C45C-E-10X8X50

Art.-no. 0410610050
EAN 4048539948048

Prices for customers after login
Key, high profile DIN 6885, steel, plain, shape E

Art.-no. 0410610050

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Breite (b1)

10 mm

Altezza (h1)

8 mm

Lunghezza (l1)

50 mm

Material

Steel

Surface

Plain

Form

E

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information