JIS B1256 stainless steel A2
JIS B1256 stainless steel A2
WSH-JIS-B1256-A2-140HV-10,5X22X1,6
Art.-no. 465121022
EAN 4065746026901
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 22 mm |
Thickness (h1) | 1.6 mm |
Standards | JIS B 1256 (1963) |
Material | Stainless steel A2 |
Vickers hardness, HV | 140 HV |