Interior cleaner multi-purpose water-soluble
Interior cleaner multi-purpose water-soluble
CLNR-VEH-IN-CONSMRLNE-MULTI-475ML
CONSUMER LINE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 475 ml |
Container | Plastic bottle |
Colour | Clear |
Chemical basis | Water and alkaline tenside |
Density/conditions | 1 g/cm³ / at 20°C |
Shelf life from production | 36 Month |