Insert nut
NUT-INRTPRES-KH0,9-(A2C)-M6
Art.-no. 03850036
EAN 4045727221150
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
W-0385, steel, galvanised yellow chrome plated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
External collar diameter (d1) | 8.3 mm |
Embedding depth (k1) | 0.9 mm |
Height (h1) | 5 mm |
External drive (s1) | WS10 |
Internal collar diameter | 8 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Zinc plated yellow |
Guideline values for hole diameters | 8 mm |
Material thickness | 1 mm |
RoHS-compliant | No |
