Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Injection system cleaner POWER

Injection system cleaner POWER
CLNRADD-INJSYS-POWER-GASOLINE-300ML

Art.-no. 5861116300

EAN 4099618634239

Prices for customers after login
Injection system cleaner POWER

Art.-no. 5861116300

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

300 ml

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbon

Shelf life from production

36 Month

Density

0.75 g/cm³

Density conditions

at 20°C

Min. flashing point

73 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information