Impact socket, 1/2 inch
IMPSKT-1/2IN-EXTX-E20
Art.-no. 071513520
EAN 4011231730044
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 20 mm |
Tip type | For outer TX |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 24 mm |
Socket wrench external diameter 2 (D2) | 30 mm |