Impact Flex Phillips bit
Bit PH Impact C 6.3 (1/4)
BIT-PH1-IMP-1/4IN-L29MM
Art.-no. 0614176275
EAN 4052712162053
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
PH/Phillips C 6.3 (1/4 inch)
High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.
Long service life
Enlarged torsion zone for twist angle above 40° absorbs load peaks (of impact energy during difficult screwing tasks).
Saves huge amounts of money and time
- Up to twice the service life of other high-performance impact bits on the market
- Up to 3 times the service life of regular standard bits
For a wide range of applications
Fits into all standard bit holders and into direct adapters of impact screwdrivers
Safety
Moulded casing prevents flying chips if the torsion zone breaks
Product information
Datasheets(X)
Application area
Ideal for
- use with high-performance tangential impact screwdrivers
- Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)
Tip size | PH1 |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 29 mm |