ISO 7380-1 steel 010.9 back galvanised
ISO 7380-1 steel 010.9 zinc plated black
SCR-ISO7380/1-010.9-HS4-(A2S)-M6X25
Art.-no.
006040625
EAN 4064155626924
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Steel, black galvanised
- Strength class 010.9
- Connecting thread type M
- 010.9 means that this product has a limited load capacity.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 25 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated black |
Head type | Button head |
Drive type | Hexagon socket |
Internal drive | HS4 |
Thread type | Metric thread |
RoHS-compliant | Yes |