INDUSTRIAL PARTS CLEANER
Industrial parts cleaner
PRTCLNR-INDUST-500ML
Art.-no.
0890107250
EAN 4099618623288
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Effectively remove heavy stains and accumulated grease; easy to use, leaves no residue.
High solubility for grease and oil pollutants
Effectively decompose heavy stains and remove dirt
Well suitable for a wide range of applications, such as production lines, machine tools, power machines, and other complex systems
Good material compatibility
Leaving no residue
AOX-free and silicone-free
Effectively decompose heavy stains and remove dirt
Well suitable for a wide range of applications, such as production lines, machine tools, power machines, and other complex systems
Good material compatibility
Leaving no residue
AOX-free and silicone-free
NoticeDo not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an area that is not visible.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information
Datasheets(X)
Application areaSuitable for the cleaning and maintenance of metal parts, workpieces and mechanical equipment in various industries such as rail transit, energy, and manufacturing during the production process and daily use, such as axles, fasteners, hooks, machine tools, power machinery, etc.
InstructionsMandatory check rubber or plastic parts and the applied surface for compatibility before spraying it on
Shake the product before use
Spray the cleaner on the surface and wipe off dirty with a clean cloth or other suitable tools
For heavy soiling, repeat the process if necessary
Shake the product before use
Spray the cleaner on the surface and wipe off dirty with a clean cloth or other suitable tools
For heavy soiling, repeat the process if necessary
Contents | 500 ml |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.714 g/cm³ / at 20°C |
Acetone-free | Yes |
Shelf life from production/conditions | 24 Month / at 10°C to 25°C |