Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

IMPACT DRILL ESB 65-13K CLASSIC

IMPDRL-EL-(ESB 65-13K CLASSIC)-PLG/A

Art.-no. 5717031081

EAN 4065233076945

Individual price display after login
IMPACT DRILL ESB 65-13K CLASSIC

Art.-no. 5717031081

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, compact and lightweight 650W impact drill with quick metal chuck up to 13mm. Fast drilling and long service life

Keyless drill chuck


For convenient and quick operation



2-mode function


Drilling and impact drilling



Ergonomic handle with rubber pad


Increased operating comfort



Electronic accelerator trigger with adjusting wheel


Continuous speed adjustment



Very stable additional handle with depth stop


Secure hold, even with high torques



Lock button


Continuous operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 50 Hz

Protection class

Protection class II/protective insulation

Power input

650 W

Power output

390 W

Idle speed 1st/2nd gear min./max.

0-2800 / 0-0 rpm

Min./max. drill chuck span width

1-13 mm

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information