IFI-111 steel GR5 plain
IFI-111 steel GR5 plain
SCR-HEX-FLG-UNSER-GR5-(PL)-5/16_18X3/4
Art.-no. 7029331075
EAN 4066442913809
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 5/16 in |
Length (l1) | 3/4 in |
Material | Steel |
Property class | GR5 |
Surface | Plain |
Thread type | UNC |