Hexagonal setscrew with flange and reduced head
SCR-HEX-FLG-JIS1189-8.8-WS12-ZNY-M8X20
Art.-no. 417190820
EAN 4065746009034
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc yellow high tensile flanged setscrew with reduced head size
Flanged hex head
Designed to spread the clamping load without the need for a washer
High tensile
Class 8.8 zinc yellow
Reduced head
Suitable for use in a wide range of vehicles and equipment due to the smaller head sizes
Designed to spread the clamping load without the need for a washer
High tensile
Class 8.8 zinc yellow
Reduced head
Suitable for use in a wide range of vehicles and equipment due to the smaller head sizes
NoticeThis range of flanged setscrews have no serrations under the head
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Head diameter (dc) | 17 mm |
Head height (k1) | 8 mm |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Drive type | Hexagon |
External drive (s1) | WS12 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread design | Full thread |
