Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial

ASME B18.16.6 GR2 zc-plt steel UNC
NUT-HX-NYL-INS-NTE-N2-(ZN)-5/16_18

Art.-no. 7716031
EAN 4050642717480

Prices for customers after login
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial

Art.-no. 7716031

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.16.6, GR2 zinc-plated steel, UNC (standard thread)

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

5/16 tommer

Material

Steel

Property class

GRA

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

18

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information