Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 GR2 zc-plt steel UNF
NUT-HX-NYL-INS-NTE-N2-(ZN)-3/8_24
Art.-no.
7716038
EAN 4052703224319
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.16.6, GR2 zinc-plated steel, UNF (fine thread)
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Product information
Datasheets(X)
![]() | |
Nominal diameter | 3/8 tommer |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 24 |