Hexagonal nut, low profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 stainless steel 18-8 blank UNF
NUT-HX-NYL-INS-NTE-(18-8)-1/4_20
Art.-no.
7719314
EAN 4052713439215
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.16.6, stainless steel 18-8, UNF (fine thread)
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter | 1/4 tommer |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 20 |