Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 18-8 stainless steel, UNC (comparable to ISO metric thread)
ASME B18.16.6 stainless steel 18-8 plain UNC
NUT-HX-NYL-INS-NTM-(18-8)-8_32
Art.-no. 7719308
EAN 4057709685157
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter | 0.1631 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 32 |