Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagonal nut, high profile

NUT-HEX-UNI5587-I8I-WS30-M20

Art.-no. 031220 25

EAN 4056808469934

Individual price display after login
Hexagonal nut, high profile

Art.-no. 031220 25

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarse pitch
  • ISO metric thread, coarse pitch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

20 mm

External drive (s1)

WS30

Standards

UNI 5587

Material

Steel

Property class

I8I

Surface

Burnished

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information