Hexagonal nut, flat profile
NUT-HEX-DIN936-04-WS19-(A2C)-M12
Art.-no. 0319012
EAN 4045727003046
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 936, steel, galvanised, yellow chromated (A2C)
Notice
DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 7 mm |
External drive (s1) | WS19 |
Standards | DIN 936 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated yellow |
Drive type | Outer hexagon |
Product class | A |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | No |
