Hexagonal bolt with thread up to the head
ISO4017 stainless steel A4 80 3.1 certification
Q/SCR-HEX-ISO4017-A4-80-WS10-M6X30-3.1
Art.-no.
494676 30
EAN 4058794707939
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017, stainless steel A4-80, plain
With 3.1 certificate
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 30 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4017 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
RoHS-compliant | Yes |