Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNF (fine thread)
ASME B18.2.1 steel GR5 zinc plated UNF
SCR-HCS-FT-GR5-(ZN)-1/4_28X2 1/2
Art.-no. 7007015250
EAN 4046777021868
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
The mechanical properties are regulated in SAE J429.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 2-1/2 in |
Width across flats (s1) | 7/16 inch |
Head height | 0.163 in |
External drive | WS7/16 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | UNF |
Thread design | Full thread |
Standards | ASME B18.2.1 |
Property class | GR5 |
RoHS-compliant | Yes |
