Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9 zinc-plated thick-film passivated (ZSML)
SCR-HEX-ISO8676-10.9-(ZSML)-M12X1,5X70
Art.-no. 415901270
EAN 4046777570861
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 70 mm |
Head height (k1) | 7.5 mm |
Standards | ISO 8676 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated thick-layer passivation |
Corrosion protection period (3) | 264 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
