Hexagon bolt, with thread to head and fine thread DIN 961, steel 12.9, plain
DIN 961 steel 12.9, plain, fine thread
SCR-HEX-DIN961-12.9-WS30-M20X1,5X200
Art.-no.
0067720200
EAN 4049557427683
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M20 x 1.5 |
Length (l1) | 200 mm |
Head height (k1) | 12.5 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS30 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |