Hexagonal bolt with shank
ISO 4014 steel 10.9, zinc flake, Dacromet 320
SCR-HEX-ISO4014-10.9-WS36-(DC3A)-M24X80
Art.-no.
412822480
EAN 4061337415284
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4014, steel 10.9, zinc flake, silver, Dacromet 320
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 80 mm |
Head height (k1) | 15 mm |
External drive (s1) | WS36 |
Standards | ISO 4014 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 54 mm |
Product class | A |
RoHS-compliant | No |