Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagonal bolt with half dog point and small hexagon

DIN 564 steel 8.8 zinc plated yellow
SCR-HEX-DIN564-8.8-WS10-(A2C)-M8X30

Art.-no. 411108 30
EAN 4047376694170

Prices for customers after login
Hexagonal bolt with half dog point and small hexagon

Art.-no. 411108 30

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 564, steel 8.8, galvanised, yellow chromated (A3C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Head height (k1)

6 mm

Standards

DIN 564

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information