Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagonal bolt ASME B18.2.1, black zinc plated GR8 steel

ASME B18.2.1 steel GR8 zinc-plated black
SCR-HCS-GR8-(BZ)-1/2_13X5

Art.-no. 7002250500

EAN 4057708012497

Individual price display after login
Hexagonal bolt ASME B18.2.1, black zinc plated GR8 steel

Art.-no. 7002250500

Individual price display after login
Quantity
PU
x 70 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

5 in

Thread type

UNC

Head height (k1)

0.323 in

External drive (s1)

WS3/4

Material

Steel

Property class

GR8

Surface

Zinc plated black

Width across flats

3/4 inch

Thread length (lg)

1-1/4 in

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information