Hexagonal bolt ASME B18.2.1, black zinc plated GR5 steel
SCR-HCS-GR5-(BZ)-1/4_20X3/4
Art.-no. 7001214075
EAN 4057708012183
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 3/4 in |
Thread type | UNC |
Head height (k1) | 0.163 in |
External drive (s1) | WS7/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated black |
Width across flats | 7/16 inch |
Thread length (lg) | 3/4 in |
Standards | ASME B18.2.1 |
