Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc-nickel-plated, black (ZNBHL)

SCR-PT-ISO4027-45H-HS3-(ZNBHL)-M6X12

Art.-no. 51250612

EAN 4046777163643

Individual price display after login
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc-nickel-plated, black (ZNBHL)

Art.-no. 51250612

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZNBHL black or ZNSHL silver) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a seal (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
  • thermal capacity up to up to 120°C

  • Even coat distribution

  • Functional and decorative

Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Tip diameter (d2)

1.5 mm

Internal drive (s1)

HS3

Angle of the tip

90 Degree

Standards

ISO 4027

Material

Steel

Hardness category

45H

Surface

Zinc nickel black

Drive type

Hexagon socket

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information