Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring

PLG-THR-DIN908-(VSTI-ED)-(A2K)-G1/4A

Art.-no. 51592114

EAN 4046777772579

Individual price display after login
Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring

Art.-no. 51592114

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/4

Length (l1)

15 mm

Head diameter (d2)

18 mm

Head height (k1)

3 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated

Head details

With collar

Drive type

Hexagon socket

Internal drive (s1)

HS6

Thread type

Pipe thread

Number of thread starts per inch

19

Thread design

Full thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information