Hexagon socket screw-in nut, tapered thread, imperial DIN 906, brass, plain
PLG-THR-DIN906-BRS-HS10-R1/2
Art.-no. 02410812
EAN 4046777763881
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | R1/2 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 14 |
Thread form | Taper thread |
Thread design | Full thread |
