Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon socket screw-in nut, tapered thread

DIN 906 steel zinc plated thick-layer passivation
PLG-THR-DIN906-HS4-(ZSM)-M8X1

Art.-no. 0241770801
EAN 4059608350754

Prices for customers after login
Hexagon socket screw-in nut, tapered thread

Art.-no. 0241770801

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 906 galvanised steel, thick-film passivated with sealing (ZSM)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1

Lunghezza (l1)

8 mm

Standards

DIN 906

Werkstoff

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS4

Thread type

Metric thread

Pitch

1 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information