Hexagon nut with fine thread
ISO 8673 steel 10 zinc plated yellow fine thread
NUT-HEX-ISO8673-10-WS16-(A2C)-M10X1,25
Art.-no. 0324910125
EAN 4047376679948
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8637, steel 10, galvanised, yellow chrome plated (A2C)
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | MF10 x 1.25 |
Height (m1) | 8.4 mm |
External drive (s1) | WS16 |
Standards | ISO 8673 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type | Metric fine thread |
