Hexagon nut with fine thread
DIN 934 steel I6I / I8I zn.thick-layer pass.fine
NUT-HEX-DIN934-I8I-WS19-(VZD)-M12X1
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1 |
Height (m1) | 10 mm |
External drive (s1) | WS19 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type | Metric thread |