Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 10, zinc-plated, blue passivated (A2K)

NUT-SLOK-ISO10512-10-WS16-(A2K)-M10X1

Art.-no. 5119610

EAN 4053479756196

Individual price display after login
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 5119610

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 10512 replaces DIN 982 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 10512

Material

Steel

Property class

10

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Drive type

Outer hexagon

Thread type x nominal diameter x pitch (D)

M10 x 1

Height (h1)

11.9 mm

External drive (s1)

WS16

Diameter of contact surface

14.63 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information