Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Hexagon nut with clamping piece (all-metal) ISO 7042, black zinc-nickel plated 10 steel (ZNBHL)

NUT-HEX-SLOK-ISO7042-10-(ZNBHL)-M10

Art.-no. 453360310

EAN 4059608938273

Individual price display after login
Hexagon nut with clamping piece (all-metal) ISO 7042, black zinc-nickel plated 10 steel (ZNBHL)

Art.-no. 453360310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chrome(VI)-free

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

10 mm

External drive (s1)

WS16

Standards

ISO 7042

Material

Steel

Property class

10

Surface

Zinc nickel black

Corrosion protection period

720 h

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information