Hexagon nut, low profile inch
Hexagon nut, low profile inch, others
NUT-HVY-HX-JAM-GR2-(ZN)-7/16_20
Art.-no. 7748044
EAN 4052703094042
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Property class | GR2 |
Surface | Zinc plated |
Nominal diameter (D) | 7/16 in |
Number of thread starts per inch | 20 |
Thread type | UNF |