Hexagon nut, inch
ASME B18.2.2 steel GR2 zinc plated UNF
NUT-HX-FIN-GR2-(ZN)-1/2_20
Art.-no.
7737051
EAN 4050642716292
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.2, galvanised steel grade 2 blue passivated, UNF (fine thread)
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 1/2 tommer |
Height (m1) | 0.448 tommer |
Width across flats (s1) | 3/4 inch |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 20 |