Hexagon nut, inch ASME B18.2.2, yellow zinc plated steel, UNC (comparable to ISO metric thread)
NUT-HX-MS-GRA-WS3/8-(ZY)-10_24
Art.-no. 7753110
EAN 4052712181603
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated yellow |
Nominal diameter (D) | 0.1890 in |
Number of thread starts per inch | 24 |
Thread type | UNC |
Height (m1) | 0.117 in |
Width across flats (s1) | 3/8 inch |
