Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNF (fine thread)
NUT-HX-FIN-GR2-(ZY)-3/8_24
Art.-no. 7737138
EAN 4057708784530
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/8 in |
Height (m1) | 0.337 in |
Width across flats (s1) | 9/16 inch |
Material | Steel |
Property class | GR2 |
Surface | Zinc plated yellow |
Thread type | UNF |
Number of thread starts per inch | 24 |
