Hexagon nut, inch ASME B18.2.2 steel, plain, UNC (standard thread)
ASME B18.2.2 steel GR2 plain UNC
NUT-HX-MS-GR2-WS1/4-(PL)-4_40
Art.-no. 7753304
EAN 4052712181627
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Property class | GR2 |
Surface | Plain |
Nominal diameter (D) | 0.1112 in |
Number of thread starts per inch | 40 |
Thread type | UNC |
Height (m1) | 0.087 in |
Width across flats (s1) | 1/4 inch |