Hexagon nut, high profile with fine thread
ISO 8674 steel 10 zinc plated fine thread
NUT-HEX-ISO8674-10-WS30-(ZSML)-M20X1,5
Art.-no.
453100320
EAN 4060053246332
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8674, steel 10, zinc-plated, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M20 x 1.5 |
Height | 20.3 mm |
External drive | WS30 |
Standards | ISO 8674 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
Width across corners | 32.95 mm |
RoHS-compliant | Yes |