Hexagon nut, high profile with fine thread ISO 8674, zinc plated 8 steel with thick-layer passivation
NUT-HEX-ISO8674-8-ZN5/CN/T2-M12X1,5
Art.-no. 453100212
EAN 4046777790733
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M12 x 1.5 |
Height | 12 mm |
External drive | WS18 |
Standards | ISO 8674 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
Width across corners | 20.03 mm |
RoHS-compliant | Yes |
