Hexagon nut, high profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 zinc plated GRA steel UNF
NUT-HX-NYL-INS-NE-N2-(ZN)-3/8_24
Art.-no.
7711038
EAN 4050642720053
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.16.6, steel GRA zinc-plated UNF (fine thread)
1 INCH (in) = 25.4 mm
The mechanical properties are regulated in ASME B18.16.6
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (D) | 3/8 tommer |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 24 |