Hexagon nut, high profile with clamping piece (non-metal insert), imperial
ASME B18.16.6 stainless steel 316 plain UNC
NUT-HX-NYL-INS-NE-(316)-1/4_20
Art.-no.
7715314
EAN 4052712179686
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.16.6, stainless steel 316, UNC (standard thread)
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (D) | 1/4 tommer |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 20 |
Height (m1) | 7.9 mm |
Width across flats (s1) | 7/16 inch |