Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread)
NUT-HX-NYL-INS-NM-(316)-10_32
Art.-no. 7715311
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (D) | 0.1890 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 32 |
