Hexagon nut, high profile with clamping piece (all-metal nut) fine thread ISO 10513, steel 8, zinc-plated, blue passivated (A2K)
ISO 10513 steel 8 zinc plated fine thread
NUT-HEX-SLOK-ISO10513-8-WS36-(A2K)-M24X2
Art.-no. 03690124
EAN 4060052790904
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 10513 replaces DIN 980 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | ISO 10513 applies to the strength classes 8, 10, 12.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (m1) | 23.90 mm |
External drive (s1) | WS36 |
Standards | ISO 10513 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
